Apply to be a TradeMaster!
Main product image of V2 Standard ProPress Ring Actuator (for XL-C only)
Magnifying glass
Hover image to zoom

V2 Standard ProPress Ring Actuator (for XL-C only)

Brand:
RIDGID
SKU:
21878-RIDGID
Rating:
(0)
Q&A:
(1)
V2 Standard ProPress Ring Actuator (for XL-C only)
Magnifying glass
Hover image to zoom
$660.78 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty

Description

V2 Standard ProPress Ring Actuator

Features:
  • New jaw identification clips, for fast, easy identification of the appropriate pressing jaw.
  • Includes patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing be placed +/- 90-degrees, relative to the tubing being pressed, allowing greater access in tight spaces.
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).

Specs

Product Type:

Actuator

Type:

Actuator

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" to 1" MegaPress Kit
SKU: 48558
RIDGID

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these jaws compatible with the M12 Milwaukee Pro-Press? I bought the $1,600 set and the jaws are too big for my tool. I'm thinking this is the one I need?

Asked by Shawn 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Shawn, thanks for writing in. The Milwaukee M12 only goes up to 1-1/4" in ProPress using the proper jaw (SKU: 49-16-2453). This ring actuator is compatible only with RIDGID Standard Series pressing tools.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy