Apply to be a TradeMaster!
Main product image of VF-99 V-Head Folding High Pipe Stand, Adjustable, 28" to 52"
Magnifying glass
Hover image to zoom

VF-99 V-Head Folding High Pipe Stand, Adjustable, 28" to 52"

Brand:
RIDGID
SKU:
22168
Rating:
(0)
Q&A:
(0)
VF-99 V-Head Folding High Pipe Stand, Adjustable, 28" to 52"
Magnifying glass
Hover image to zoom
$111.69 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
RIDGID Pipe Stands are used to support pipe for a variety of uses. The locking ring allows for quick vertical height adjustments, from 28" to 52". The folding legs on the VF-99 make it easy to transport and requires 70% less area to store.

Specs

–
Product Type:

Pipe Stand

Capacity:

12" Pipe

Warranty:

Lifetime