Apply to be a TradeMaster!
Main product image of Model 345, 45-Degree SAE Manual Flare Tool (3/16" to 5/8")
Magnifying glass
Hover image to zoom

Model 345, 45-Degree SAE Manual Flare Tool (3/16" to 5/8")

Brand:
RIDGID
SKU:
23332-RIDGID
Rating:
(0)
Q&A:
(0)
Model 345, 45-Degree SAE Manual Flare Tool (3/16" to 5/8")
Magnifying glass
Hover image to zoom
$525.46 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/8", 5/16", 3/8", 1/4", 7/16", 1/2"

Description

–
Model 345, 45° SAE Manual Flare Tool (3/16" to 5/8")

Features:
  • Model 345 is a precision designed tool for producing 45° flares in soft copper, brass, aluminum and mild steel tubing.
  • A hardened, smooth cone provides fast, 45° flares either single or double lap.
  • A single clamp screw allows easy clamping and removal of tubing.


OD Tube Sizes:
  • 3/16"
  • 1/4"
  • 5/16"
  • 3/8"
  • 7/16"
  • 1/2"
  • 5/8"

Specs

–
Product Type:

Flaring Tool

Size:

3/16"

5/8"

5/16"

3/8"

1/4"

7/16"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy