Apply to be a TradeMaster!
Main product image of Model 345DL, 45-Degree SAE Manual Flare Tool w/ Double Flare Adapters (3/16" to 1/2")
Magnifying glass
Hover image to zoom

Model 345DL, 45-Degree SAE Manual Flare Tool w/ Double Flare Adapters (3/16" to 1/2")

Brand:
RIDGID
SKU:
23337
Rating:
(1)
Q&A:
(1)
Model 345DL, 45-Degree SAE Manual Flare Tool w/ Double Flare Adapters (3/16" to 1/2")
Magnifying glass
Hover image to zoom
$148.52 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16", 3/8", 1/2"

Description

–
Model 345DL, 45° SAE Manual Flare Tool w/ Double Flare Adapters (3/16" to 1/2")

Features:
  • Model 345 is a precision designed tool for producing 45° flares in soft copper, brass, aluminum and mild steel tubing.
  • A hardened, smooth cone provides fast, 45° flares either single or double lap.
  • A single clamp screw allows easy clamping and removal of tubing.


OD Tube Sizes:
  • 3/16"
  • 1/4"
  • 5/16"
  • 3/8"
  • 1/2"

Specs

–
Product Type:

Flaring Tool

Size:

3/16"

1/4"

5/16"

3/8"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

One of the best out there

This brake line flaring kit is the best out there of this style. The way the clamp squeezes the bar directly where the line passes through, eliminates all chances of the tubing pushing through. Produces text book quality flare's every time.
JC3
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: ihave the flairing tool very good product what i need is a set of the double flair adapters can i get them without having to buy that complete unit bought from you folks before and will keep buying from you great service thanx bob here

Asked by bob 4 years ago

Add your answer

* Required Field
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy