Shop Resideo Sale
Main product image of 975 Combo Roll Grooving Machine for 1-1/4" to 6" Pipe
Magnifying glass
Hover image to zoom

975 Combo Roll Grooving Machine for 1-1/4" to 6" Pipe

Brand:
RIDGID
SKU:
25638
Rating:
(0)
Q&A:
(0)
975 Combo Roll Grooving Machine for 1-1/4" to 6" Pipe
Magnifying glass
Hover image to zoom
$1,291.93 each
In Stock
In Stock
Get 9 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
975 Combo Roll Grooving Machine

The new, Model 975 Combo Roll Groover is two tools in one! Like other RIDGID groovers, the 975 mounts on the RIDGID 300 Power Drive for machine grooving jobs, but it is also designed to manually groove in-place pipe.

Auto Tracking And Depth Setting Gauge Means Easier Use The 975 Combo Roll Groover includes new, patented auto tracking technology for significantly easier grooving. Whether you’re doing machine or manual grooving, auto tracking keeps the pipe automatically engaged to the groover throughout the grooving process. The 975 also comes with a permanently-fixed depth setting gauge for quicker, repeatable set-up.

For manual grooving, the 975’s 55% higher gear reduction means less hand-force is required versus competitive manual groovers. This is especially helpful for overhead grooving.

A tough, ductile iron construction means the 975 can absorb job site abuse and provide accurate grooves time after time. And its cast-in handle makes the 975 easily portable to and from the job site.

Pipe Capacity
  • Schedule 10 and Schedule 40 Steel, Aluminum, and PVC : 1-1/4" to 6"
  • Schedule 10: 11/4" to 6"
  • Schedule 40 Stainless Steel Pipe: 1-1/4" to 2"
  • Schedule 80 PVC Pipe: 1-1/2" to 4"
  • With Roll Change 2" to 8" Copper Tube (Type K, L, M, and DWV)

Specs

–
Product Type:

Roll Groover

Capacity:

2" to 8" Copper Tube

1-1/4" to 2" Pipe

1-1/4" to 6" Pipe

1-1/2" to 4" Pipe

Weight (lbs):

26 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy