Apply to be a TradeMaster!
Main product image of V2 2" ProPress Ring
Magnifying glass
Hover image to zoom

V2 2" ProPress Ring

Brand:
RIDGID
SKU:
28023
Rating:
(0)
Q&A:
(0)
V2 2" ProPress Ring
Magnifying glass
Hover image to zoom
$416.92 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel

Description

–
Overview ProPress rings permit access in tighter spaces and serve as an excellent complement to your RIDGID jaw sets. The swivel actuator allows a press tool to be placed +/-90 degrees to the tube being pressed.

Specs

–
Product Type:

Press Ring

Size:

2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy