Apply to be a TradeMaster!
Main product image of Replacement Sensor for Ridge Tool Micro CD-100 RS Combustible Gas Detector
Magnifying glass
Hover image to zoom

Replacement Sensor for Ridge Tool Micro CD-100 RS Combustible Gas Detector

Brand:
RIDGID
SKU:
31948
Rating:
(0)
Q&A:
(0)
Replacement Sensor for Ridge Tool Micro CD-100 RS Combustible Gas Detector
Magnifying glass
Hover image to zoom
$86.74 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.

Product Features:
  • Rugged ergonomic design makes it comfortable to use, yet tough.
  • Tri-Mode Detection™ for option to be alerted with a visual, audible or vibration alerts which can be adjusted for your environment.
  • Adjustable sensitivity settings provide precise leak locating with the touch of a button.
  • 16" (40 cm) flexible probe allows location and detection of leak in hard-to-reach and confined spaces.
  • Field replaceable sensor means more up-time and less time waiting for repairs.
Product Specifications:
  • Detection Range: 0 to 6400 ppm (Methane).
  • Alarm Sensitivity: 40 ppm (Methane).
  • Calibration: Automatic.
  • Alarms: Visual, audible and vibration.
  • Power Source: 4 x AA batteries (included).
  • Gases Detected: Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Iso-Butane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Toluene, P-Xylene, Ammonia, Hydrogen Sulfide.

Specs

–
Product Type:

Leak Detector

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy