Apply to be a TradeMaster!
Main product image of Model 4-S, 3 Wheel Heavy Duty Pipe Cutter, 2" - 4"
Magnifying glass
Hover image to zoom

Model 4-S, 3 Wheel Heavy Duty Pipe Cutter, 2" - 4"

Brand:
RIDGID
SKU:
32845-RIDGID
Rating:
(0)
Q&A:
(0)
Model 4-S, 3 Wheel Heavy Duty Pipe Cutter, 2" - 4"
Magnifying glass
Hover image to zoom
$639.84 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 4-S, 3 Wheel Heavy Duty Pipe Cutter, 2" - 4"

Product Features
  • Fast, clean pipe cutting.
  • Extra-long shank protects adjustment threads, while an extra-large handle is provided for quick, easy adjustment.
  • Can be converted to 3-wheel cutter by replacing rollers with cutter wheel. The 2A and 4S models can be ordered as a 3-wheel model for use in areas where a complete turn is not possible.
  • Second handle on 3-S, 4-S and 6-S models makes two-man leverage possible on large pipe sizes.

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

2" to 4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy