Apply to be a TradeMaster!
Main product image of Model 246 1-1/2" to 6" No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom

Model 246 1-1/2" to 6" No Hub Soil Pipe Cutter

Brand:
RIDGID
SKU:
32900-RIDGID
Rating:
(1)
Q&A:
(0)
Model 246 1-1/2" to 6" No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom
$856.50 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 246 1-1/2" to 6" No Hub Soil Pipe Cutter

Product Features
  • Cuts 1-1/2" - 6" clay, cast-iron clay pipe or cement pipe and 4" Class 22 water main.
  • Ratchet-action handle parallel to pipe allows for application in minimum width trenches.
  • Complete with hand guard to protect operator’s knuckles when cutting.

Specs

–
Application:

Clay

Capacity:

1-1/2" to 6" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love it 😀

For fixing sewer lines
Josh
Gnadenhutten ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy