Apply to be a TradeMaster!
Main product image of Press Snap Soil Pipe Cutter
Magnifying glass
Hover image to zoom

Press Snap Soil Pipe Cutter

Brand:
RIDGID
SKU:
34403R
Rating:
(0)
Q&A:
(1)
Press Snap Soil Pipe Cutter
Magnifying glass
Hover image to zoom
$688.95 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Press Snap Soil Pipe Cutter
Overview The Press Snap Soil Pipe Cutter expands the capabilities of RIDGID® standard press tools by providing a fast and easy way to cut cast iron soil pipe. Without lengthy lever arms used by traditional soil pipe cutters, improved access is a snap. Simply connect the Press Snap cutter to a RIDGID press tool, wrap the chain around the pipe, and press.

Product Features
  • No lengthy lever arms.
  • Eliminates the need to score the pipe.
  • Completes the cut in seconds.
Product Specifications
  • Compatibility: Attaches to all RIDGID Standard press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350).
  • Capacity: Cuts 1 1/2" to 4" no hub & service-weight soil pipe.
  • Standard Kit: Press Snap Cutter, case and operator’s manual.

Specs

–
Product Type:

Pipe Cutter

Capacity:

1-1/4" to 4" Pipe

Application:

No Hub Cast Iron

Service Weight Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with a Milwaukee press tool as well, or only Ridgid?

Asked by Ben 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ben, thanks for writing in. This will not work Milwaukee tools, only Ridgid standard series press tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340 or RP 350).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy