Apply to be a TradeMaster!
Main product image of Model 10 1/4" to 1/2" Screw Extractor Set
Magnifying glass
Hover image to zoom
Model 10 1/4" to 1/2" Screw Extractor Set
Magnifying glass
Hover image to zoom
$128.58 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
This set contains 25 precision tools – one each of Extractor Models 1 to 5 inclusive with turnuts, drill Models 1 to 5 inclusive, and drill guides Models 921 to 1821 inclusive. Pre-formed plastic box provides convenient storage.

Specs

–
Product Type:

Screw Extractor

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Broke first use

Tried to use this to remove a 5/16 bolt and the extractor broke with very little force
Nick
Kansa city
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The set to buy

There are many different screw extractor types and sets and this is "the set" recommended by the wrench turners I know as the most effective. Previously my extractors were mostly spiral types, and only one set came with "drills". This Ridgid is my current "goto" set. Here are some things that I like about the set. 1. They include a recommended size bit for each extractor. Oddly, the extractors are metric and the bits are SAE, but whatever. 2. They include a drilling guide so that you are more likely to drill straight into the center of the bolt / screw. 3. There is a nice carrying case that keeps everything together. Very nice for grab and go. 4. Works very well. 5. Made in the USA. What might be nicer? 1. A left hand drill bit rather than a right hand drill bit, which would help apply loosening forces while drilling a hole in the head. 2. Cobalt bits will hold up better. If you use this often, you will be buying replacement bits anyway, so just buy the types you want to use and the HSS bits provided do work just fine. So my complaints are small. My 1990's craftsman set has an integrated cutter with a spiral extractor. You wear out one side you need to replace the entire things. Better for low use in that regards. it does have a left handed cutter though. This does have a case, which is nice. My even older Spirals do not have a nice case or any way to associate the drill bits with the spirals, and I don't think that the spirals work as well for me as this Ridgid set.
Ohio Andy
Columbus, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy