Apply to be a TradeMaster!
Main product image of Model 89 2" Pipe Extractor
Magnifying glass
Hover image to zoom
Model 89 2" Pipe Extractor
Magnifying glass
Hover image to zoom
$123.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
Model 89 2" Pipe Extractor

Product Features
  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.

Specs

–
Product Type:

Pipe Extractor

Pipe Size:

2"

Length (Inches):

4-1/2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy