Apply to be a TradeMaster!
Main product image of Model 408 Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius
Magnifying glass
Hover image to zoom

Model 408 Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius

Brand:
RIDGID
SKU:
36132
Rating:
(0)
Q&A:
(0)
Model 408 Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius
Magnifying glass
Hover image to zoom
$182.54 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 408, Tube Bender for 1-1/2"

Product Features
  • Designed for bending annealed copper, steel and stainless with a wall thickness less than or equal to 0.06" (1.5 mm) to a maximum of 180°.
  • Offset cushion grip handles for comfort when forming 180° bends. A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends.
  • Inch and metric sizes.

Specs

–
Product Type:

Bender

Capacity:

1/2"

Bending Radius:

1-1/2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy