Shop Resideo Sale
Main product image of Micro CD-100 Combustible Gas Detector in Black and Red
Magnifying glass
Hover image to zoom

Micro CD-100 Combustible Gas Detector in Black and Red

Brand:
RIDGID
SKU:
36163
Rating:
(3)
Q&A:
(0)
Micro CD-100 Combustible Gas Detector in Black and Red
Magnifying glass
Hover image to zoom
$230.23 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red

Description

–
The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.

Product Features:
  • Rugged ergonomic design makes it comfortable to use, yet tough.
  • Tri-Mode Detection™ for option to be alerted with a visual, audible or vibration alerts which can be adjusted for your environment.
  • Adjustable sensitivity settings provide precise leak locating with the touch of a button.
  • 16" (40 cm) flexible probe allows location and detection of leak in hard-to-reach and confined spaces.
  • Field replaceable sensor means more up-time and less time waiting for repairs.
Product Specifications:
  • Detection Range: 0 to 6400 ppm (Methane).
  • Alarm Sensitivity: 40 ppm (Methane).
  • Calibration: Automatic.
  • Alarms: Visual, audible and vibration.
  • Power Source: 4 x AA batteries (included).
  • Gases Detected: Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Iso-Butane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Toluene, P-Xylene, Ammonia, Hydrogen Sulfide.

Specs

–
Product Type:

Leak Detector

Type:

Sensor

Color:

Black

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saved me loads of time and money

I'm a semi professional, and this tool helped me to diagnose a failed furnace valve in a 96% efficiency furnace without wasting time with having a tech come out and diagnose it. Not as fast to detect and clear as an actual "sniffer" but the price is right and super reasonable, and it's pretty darn accurate!
K.Smith
Greensburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent tool and good price and rapid delivery, thanks
Pedro
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is great.

checking old (and maybe new) systems out. A lot better than bubbles.
rotten peter
white mountains U.S.A.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy