Shop Resideo Sale
Main product image of 500 UM 5 Vial Torpedo Level
Magnifying glass
Hover image to zoom

500 UM 5 Vial Torpedo Level

Brand:
RIDGID
SKU:
36248
Rating:
(1)
Q&A:
(0)
500 UM 5 Vial Torpedo Level
Magnifying glass
Hover image to zoom
$58.56 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
8" Length

Description

–
Overview RIDGID professional levels are designed and built to last in the toughest job conditions. Heavy-duty structures are machined from a solid block of aluminum. These levels provide accuracy, stability and provide the trade professional the ability to read 1/8" – 1/2" slope per foot.

Product Features
  • Heavy duty with machined billet aluminum body. A rugged design that withstands tough conditions.
  • All terrain, waterproof and shockproof.
  • Easy-to-read oversized vials provide view from all angles.
  • Easy-to-use, includes rare earth magnets to provide stability at any angle.
  • Vial accuracy: 0.001” per inch

Specs

–
Product Type:

Level

Length (Inches):

8"

Type:

Magnetic

Torpedo

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again unless find something better.

Level is fine. On magnet side is much weaker compare to stabila level. As a licensed mechanic do actually use all angles provided with this level. Overall do recommend to buy this level unless willing to spend more money for another brand like stabila. On other hand other brands don't give many options as rigid so need to chose exactly what trying to achieve. Already drop my rigid level several times end up getting burst on the edge but file solved the problem.
Z from Boston
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy