Apply to be a TradeMaster!
Main product image of 800 LMI 5 Vial Laser Level
Magnifying glass
Hover image to zoom
800 LMI 5 Vial Laser Level
Magnifying glass
Hover image to zoom
$124.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery, Manual
Product Highlight: Length (Inches)
8" Length

Description

–
Overview RIDGID professional levels are designed and built to last in the toughest job conditions. Heavy-duty structures are machined from a solid block of aluminum. These levels provide accuracy, stability and provide the trade professional the ability to read 1/8" – 1/2" slope per foot.

Product Features
  • Five-vial laser level is 3-dimensionally aligned for accuracy in all planes.
  • Laser diode lasts for 10,000 hours, operates on standard AA batteries.
  • Extra-strength rare earth magnets, ideal for use on metal piping.
  • Vial accuracy: 0.001” per inch; Laser accuracy 1/8” @ 100’ up and down, ¼” @ 100’ side to side

Specs

–
Product Type:

Laser

Level

Length (Inches):

8"

Power Source:

Battery

Manual

Battery Type:

AA

Type:

Magnetic

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy