Apply to be a TradeMaster!
Main product image of Micro IR-200 Non-Contact Infrared Thermometer
Magnifying glass
Hover image to zoom

Micro IR-200 Non-Contact Infrared Thermometer

Brand:
RIDGID
SKU:
36798
Rating:
(0)
Q&A:
(0)
Micro IR-200 Non-Contact Infrared Thermometer
Magnifying glass
Hover image to zoom
$191.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Ridgid Micro IR-200 Non-Contact Infrared Thermometer provides simple, quick and accurate surface temperature readings at the push of a button. Simply squeeze the trigger and point the ultra-sharp dual class II lasers at the surface being measured. The micro IR-200 provides an immediate temperature measurement on a clear, easy-to-read backlit LCD display. In addition to numerous other uses, this rugged and compact instrument enables professional tradesman to diagnose heating and ventilation problems, perform preventative monitoring of electrical motors and systems, troubleshoot steam traps and quickly check fuses or circuit breakers for overheating – all without contact.

Features:
  • Ultra Sharp Dual Class II Lasers easily identify the surface area being measured.
  • 30 To 1 Distance To Spot Ratio allows you to take more accurate measurements from a farther distance.
  • Adjustable Emissivity to accurately measure the temperature of virtually any surface.
  • Audible and Visual High and Low Alarms quickly alert you to temperatures outside of the ranges that you set.
  • Bright Backlit Display which can be toggled on in poorly lit areas.
  • Tripod Mount Capable for repeatable, precise temperature measurements.
Specifications:
  • Distance To Spot Ratio: 30 to 1
  • Response Time: <150ms
  • Emissivity: Adjustable, 0.10 - 1.00
  • Temperature Display: Current Temperature, MAX Temperature
  • Measurement Units: Fahrenheit, Celsius
  • Power Source: Battery (1 x "9V") Included

Specs

–
Product Type:

Thermometer

Type:

Infrared

Power Source:

Battery

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy