Apply to be a TradeMaster!
Main product image of 3' micro CA-150 Inspection Camera
Magnifying glass
Hover image to zoom

3' micro CA-150 Inspection Camera

Brand:
RIDGID
SKU:
36848
Rating:
(0)
Q&A:
(0)
3' micro CA-150 Inspection Camera
Magnifying glass
Hover image to zoom
$323.83 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The RIDGID® micro CA-150 Inspection Camera allows you to perform more detailed visual inspections in even harder-to-reach areas.

Features:
  • Capture up to 20 still images during inspections to playback on screen later
  • Large 3.5" color display allows fast diagnosis in tight hidden spaces
  • Includes a durable blow-molded case for protective storage and transportation
  • Illuminate dark spaces with adjustable LEDs on the waterproof camera head
  • Interchangeable camera heads for smaller spaces and longer reaches
Specifications:
  • Display 3.5" (90 mm) Color LCD (320x240 Resolution)
  • Camera Head Aluminum 17 mm
  • Lighting 4 LEDs with adjustable brightness
  • Cable Reach 3' (0,9 m) (Expandable to 30' with optional extensions)
  • Internal Memory 20 images
  • Playback On screen only
  • Waterproof Camera head and Cable to 10' (3 m) (when properly assembled)
  • Power Source Batteries (4 x “AA”)
  • Attachments Mirror, Hook & Magnet
  • Weight 5.5 lbs (2.5 kg)

Specs

–
Product Type:

Camera

Warranty:

Lifetime

Cable Length:

3'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy