Apply to be a TradeMaster!
Main product image of 1" NPT 00-R Die Head
Magnifying glass
Hover image to zoom

1" NPT 00-R Die Head

Brand:
RIDGID
SKU:
36900
Rating:
(0)
Q&A:
(1)
1" NPT 00-R Die Head
Magnifying glass
Hover image to zoom
$108.54 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" NPT Connection

Description

–
1" NPT 00-R Die Head

Specs

–
Product Type:

Die Head

Connection Size:

1" NPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What I the difference in size between the 11R and the 12R pipe thread dies? I see the two sizes listed but I can't find any specifications for the die handle size. I am looking for a 1/2 NPT die with the smaller handle.

Asked by Larry 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Larry, thanks for writing in. One of the differences is the shape of the underside of the die head. The 12-R has a round shape with spines. These match with the pawl of the ratcheting handle. The 11-R on the other hand has a hex-shaped underside. Aside from that, the 12-R is bigger, having a 3.63" OD while the 11-R is only 2.50".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy