Apply to be a TradeMaster!
Main product image of Model 608 Heavy-Duty Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius
Magnifying glass
Hover image to zoom

Model 608 Heavy-Duty Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius

Brand:
RIDGID
SKU:
38048
Rating:
(0)
Q&A:
(0)
Model 608 Heavy-Duty Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius
Magnifying glass
Hover image to zoom
$477.36 each
In Stock
In Stock
Get 18 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
14" Length

Description

–
Model 608 Heavy-Duty Instrument Bender, 1/2" OD Tube Capacity, 1-1/2" Bend Radius

Product Features
  • High quality bending performance for stainless steel and other hard tubing such as steel and titanium.
  • Two-stage design allows for in-place bending from 90° to 180° without ever crossing handles. Lock/unlock with a half turn rotation of the bending handle.
  • Extra long 16" (40 cm) handles increase leverage and roll dies in the bending form reduce force needed.
  • Vise clamp built into bending form for extra stability.
  • Inch and metric sizes.

Specs

–
Product Type:

Bender

Capacity:

1/2"

Bending Radius:

1-1/2"

Material:

Stainless Steel

Length (Inches):

14"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy