Apply to be a TradeMaster!
Main product image of 85' SeeSnake nanoReel N85S Camera Reel for micro CA-350 (NTSC)
Magnifying glass
Hover image to zoom

85' SeeSnake nanoReel N85S Camera Reel for micro CA-350 (NTSC)

Brand:
RIDGID
SKU:
39998
Rating:
(0)
Q&A:
(0)
85' SeeSnake nanoReel N85S Camera Reel for micro CA-350 (NTSC)
Magnifying glass
Hover image to zoom
$5,020.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
SeeSnake nanoReel Camera, Micro CA-350 Inspection Camera

Description

–
The nanoReel system opens up new possibilities in long run small diameter inspection needs. Applications where only bore scopes could reach can now be inspected using the nanoReel system. Boiler tubes, supply lines, sprinkler systems, and a wide array of specialty applications can be inspected using the nanoReel system.

Product Features
  • Lightweight and compact unit allows for easy transport and efficient storage.
  • Interchangeable drums (sold separately) let you change out the inner drum depending on the application.

Product Specifications
  • Cable Length: 85' (25 m)
  • Cable Diameter: 0.25 (6.3 mm)
  • Line Capacity: 1" to 2" (25 mm to 50 mm)

Specs

–
Product Type:

Camera Reel

Cable Length:

85'

Used With:

SeeSnake nanoReel Camera

Micro CA-350 Inspection Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy