Apply to be a TradeMaster!
Main product image of 4' micro CA-25 Inspection Camera
Magnifying glass
Hover image to zoom

4' micro CA-25 Inspection Camera

Brand:
RIDGID
SKU:
40043
Rating:
(0)
Q&A:
(0)
4' micro CA-25 Inspection Camera
Magnifying glass
Hover image to zoom
$293.07 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Method
4 AA Batteries

Description

–

RIDGID 4' micro CA-25 Inspection Camera

The RIDGID micro CA-25 is a compact handheld inspection camera with a fixed 17 mm waterproof imager head for basic and short-range inspection jobs. The camera features a 2.7" color LCD screen with 320x240 resolution and includes a durable blow-molded case with hook, magnet, mirror, and RCA cable accessories. This battery-powered unit operates on 4 AA batteries and provides adjustable LED lighting for illuminating dark spaces.

Key Features & Benefits

  • Fixed 4-Foot Cable: Non-extendable reach limits this camera to short-range inspections where 120 cm of cable is sufficient.
  • 17 mm Aluminum Camera Head: Waterproof construction allows submersion to the full 4-foot cable depth.
  • 2.7" Color LCD Screen: Displays live images at 320x240 resolution without recording capability. View only monitor with 2.7" screen and 4' long fixed imager.
  • Adjustable LED Lighting: Four ultra-bright LEDs on the camera head with user-controlled brightness levels. Illuminate dark spaces with adjustable LEDs on the waterproof camera head.
  • 180° Digital Image Rotation: Flip images upright for easier viewing regardless of camera head orientation. Rotate images 180° for better viewing options.
  • Video Output Capability: Transfer live images to external devices using the included 3-foot RCA cable.
  • AA Battery Power: Runs on 4 AA batteries (included) for cordless operation.
  • Comfortable Grip Design: Overmold handle construction with easy-to-use interface controls. Comfortable overmold grip design with easy to use interface.
  • Blow-Molded Storage Case: Protective hard shell case keeps camera and accessories organized during transportation. Includes a durable blow-molded case for protective storage and transportation.
  • Lifetime Warranty: Covered by RIDGID's lifetime warranty program.

Compatibility & Requirements

The camera head and cable are waterproof to 4 feet of depth. The cable length is not extendable beyond the fixed 4-foot reach. The video output feature requires an external display device with RCA input capability. Battery replacement requires 4 AA batteries (standard size).

Installation & Care

Insert 4 AA batteries into the battery compartment. Adjust LED brightness using the interface controls to balance illumination with battery life. Use the 180° image rotation function when the camera head orientation produces inverted images. Connect the included 3-foot RCA cable to transfer live video to external monitors or displays. Clean the camera head and cable after use in wet or dirty environments. Store the camera, cable, and accessories in the blow-molded case when not in use. Replace batteries when screen brightness diminishes or the unit fails to power on.

What's Included

  • micro CA-25 inspection camera with 4-foot fixed cable
  • Hook attachment
  • Magnet attachment
  • Mirror attachment
  • 3-foot (90 cm) RCA cable
  • 4 AA batteries
  • Blow-molded storage case

Warranty & Support

The RIDGID micro CA-25 is covered by a lifetime warranty.

Frequently Asked Questions

Q: Can the 4-foot cable be extended or replaced with a longer cable?
A: The 4-foot cable is fixed and not extendable. The micro CA-25 is designed specifically for short-range inspections within 120 cm of reach.

Q: What size spaces can the 17 mm camera head access?
A: The 17 mm diameter aluminum camera head can fit through openings slightly larger than 17 mm (approximately 0.67 inches), making it suitable for inspecting drains, vents, and other confined spaces with adequate clearance.

Specs

–
Cable Length:

4'

Product Type:

Camera

Warranty:

Lifetime

Power Method:

4 AA Batteries

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy