Apply to be a TradeMaster!
Main product image of Model 377, Precision Non-Ratcheting Flare Tool (3/16" to 3/4")
Magnifying glass
Hover image to zoom

Model 377, Precision Non-Ratcheting Flare Tool (3/16" to 3/4")

Brand:
RIDGID
SKU:
41162
Rating:
(0)
Q&A:
(0)
Model 377, Precision Non-Ratcheting Flare Tool (3/16" to 3/4")
Magnifying glass
Hover image to zoom
$165.11 each
In Stock
In Stock
Get 6 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–

Note: This is for SAE 37 applications.

Product Features

  • 37° SAE Flares 
  • This precision tool provides smooth, uniform flares with minimum effort.
  • Hardened steel flaring cone, eccentrically mounted in needs bearings, produces rolling action for even metal flow. Gives uniform flare walls without galling.
  • Handle clutch releases when flare is complete to iron and smooth flare.
  • Inch and metric sizes.

Specs

–
Product Type:

Flaring Tool

Size:

3/16"

1/4"

5/16"

3/8"

1/2"

5/8"

3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy