Apply to be a TradeMaster!
Main product image of Model 46, Adjustable Pipe Support, 23" to 33"
Magnifying glass
Hover image to zoom
Model 46, Adjustable Pipe Support, 23" to 33"
Magnifying glass
Hover image to zoom
$579.70 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
RIDGID's 46 23" to 33" Adjustable Pipe Support is ideal for use with threading machines, roll grooving, or other pipe working applications.

Product Features:
  • Adjustable Height: 23" to 33"
  • Maximum Pipe Capacity: 6"
  • Maximum Weight Capacity: 2,500 lbs.

Specs

–
Product Type:

Pipe Stand

Capacity:

6" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy