Apply to be a TradeMaster!
Main product image of Model 238-P 1-1/2" to 8" Powered No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom

Model 238-P 1-1/2" to 8" Powered No Hub Soil Pipe Cutter

Brand:
RIDGID
SKU:
42878
Rating:
(1)
Q&A:
(0)
Model 238-P 1-1/2" to 8" Powered No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom
$808.72 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 238-P 1-1/2" to 8" Powered No Hub Soil Pipe Cutter

Product Features
  • Dual Powered: Operates using a 1/2" square drive impact driver or ratchet.
  • High Capacity: Cuts 8" diameter soil pipe when used with an impact driver (minimum 200 ft-lbs) or 4" manually.
  • Compact: The 11.5" (29.5 cm) length, removable handle, low profile cutter wheels and compact design fits into tight places in both overhead and below grade applications.
  • Lightweight: At 13.5 pounds mounting the tool in difficult places is easy.
  • Easy Set-Up: Articulating outward facing chain hooks lay on the pipe to simplify latching.
  • Clean Cut: Two directional operation allows scoring of the pipe for a clean cut.
  • Durable: Patent pending torque limiter helps protect the tool from overloading.

Specs

–
Application:

Concrete

Service Weight Cast Iron

No Hub Cast Iron

Clay

Capacity:

1-1/2" to 8" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Ratchet for Model 238-P and Model 226 Soil Pipe Cutters (15" Long)
SKU: 70437
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best cast cutters I've ever used.

The best cast iron cutters by far. Easy to use, can get ti tight spaces, fast (when using impact).
Chappell Plumbing LLC
Chappell Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy