Apply to be a TradeMaster!
Main product image of 916 Portable Roll Grooving Machine for 1-1/4" to 6" Pipe, for use with 300 Power Drive, 300 and 535 Threading Machines
Magnifying glass
Hover image to zoom

916 Portable Roll Grooving Machine for 1-1/4" to 6" Pipe, for use with 300 Power Drive, 300 and 535 Threading Machines

Brand:
RIDGID
SKU:
45007
Rating:
(0)
Q&A:
(0)
916 Portable Roll Grooving Machine for 1-1/4" to 6" Pipe, for use with 300 Power Drive, 300 and 535 Threading Machines
Magnifying glass
Hover image to zoom
$1,405.67 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
300, 535, 300A

Description

–
The RIDGID Model 916 Roll Groover is the most durable and efficient lightweight portable unit available. Built with a solid, durable cast-iron housing, it withstands heavy usage, yet is light enough for easy transportation. The 916 features a patented single stroke feed mechanism that allows for accurate operation quickly and effortlessly.

Product Features:
  • Specifically designed for field service roll grooving applications.
  • Quick and easy mount to RIDGID 300 Power Drive, 535 or 300 Compact Threading Machines.
  • Cam-type feed actuation - translates into minimum operator effort to form roll grooves.
  • Depth adjustment screw separate from feed mechanism allows for consistent groove depth.
  • Lightweight for easy transport and storage.
  • Integral feed handle is part of overall unit. No extra tools required.
  • Easy serviceability - drive and groove rolls are easy to change.

Pipe Capacity
  • Schedule 10 Steel and Stainless Steel: 1-1/4" - 6"
  • Schedule 40 Steel and Stainless Steel: 1-1/4" - 3"
  • Copper, Type K, L, M, DWV (Optional): 2" - 6"
  • Schedule 10, 40 Steel Pipe (Optional): 1"
  • 1-1/4" - 1-1/2" and 2" - 6" AWWA roll sets

Specs

–
Product Type:

Roll Groover

Capacity:

1-1/4" to 6" Pipe

2" to 6" Copper Tube

1-1/4" to 3" Pipe

Used With:

300

535

300A

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy