Apply to be a TradeMaster!
Main product image of Model 700, Power Drive Pipe Threader w/ 1/2" to 2" NPT Die Heads, Case and Support Arm
Magnifying glass
Hover image to zoom

Model 700, Power Drive Pipe Threader w/ 1/2" to 2" NPT Die Heads, Case and Support Arm

Brand:
RIDGID
SKU:
45178
Rating:
(0)
Q&A:
(0)
Model 700, Power Drive Pipe Threader w/ 1/2" to 2" NPT Die Heads, Case and Support Arm
Magnifying glass
Hover image to zoom
$3,520.69 each
In Stock
In Stock
Get 2 Mon, Sep 14 - Wed, Sep 16

Lift Gate

This product weighs 97.49 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V

Description

The RIDGID Model 700 Power Drive is designed to provide power for threading pipe and conduit. Forward and Reverse rotation can be selected with a reversible switch. The power drive is designed to use RIDGID 12-R Die Heads (1/8" - 2" pipe). Other RIDGID die heads such as the OO-R and 11-R can be used with adapters. When threading 1" or larger pipe, a support device, such as the Model 775 Support Arm, is required to resist the threading forces. The power drive can also be used to power the RIDGID 258 Pipe Cutter and for other applications.

Product Specifications:
  • Capacity:
    • 1/8" - 2" Pipe
    • 1/4" - 1" Bolt (using 00-RB die heads)
  • Motor: Single Phase, Universal
  • Weight: 25 lbs. (Power Drive only)
  • Length: 28-1/4"
  • Switch: Double-throw reversible.
  • Gear Head: Spur gear reduction face gear drive. Spring-loaded adapter pawls. Hardened steel spindle gear.
  • Body: Cast aluminum.
  • Die Heads: 12-R, other die heads with adaptors: 00-R, 00-RB, 11-R.
Includes:
  • (1) 700 Power Drive, 115V
  • (1) Set of NPT Die Heads, 1/2" to 2"
  • (1) Carrying Case
  • (1) 775 Support Arm

Specs

Product Type:

Pipe Threader

Voltage:

115V

Frequency:

50-60 Hz

Capacity:

1/4" to 1" Bolt

1/8" to 2" Pipe

Phase:

1

Includes:

Carry Case

Support Arm

Die Heads

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy