Apply to be a TradeMaster!
Main product image of Model 918 Hydraulic Roll Groover for 1" to 12" Pipe
Magnifying glass
Hover image to zoom

Model 918 Hydraulic Roll Groover for 1" to 12" Pipe

Brand:
RIDGID
SKU:
47222
Rating:
(0)
Q&A:
(0)
Model 918 Hydraulic Roll Groover for 1" to 12" Pipe
Magnifying glass
Hover image to zoom
$4,606.17 each
Backorder
Backorder
Get it Mon, Oct 26 - Wed, Nov 25

Lift Gate

This product weighs 95.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
300, 1822, 535, 1224

Description

The RIDGID Model 918 Hydraulic Roll Groover features a powerful 15-ton hydraulic ram in a compact, easy to transport unit. With one man set-up and operation, the 918 is the ideal groover for job site requirements. The 918 mounts quickly to RIDGID 300 power drive, 535, 1822, or 1224 Threading Machines (sold separately). Designed to provide maximum efficiency, the 918 is capable of grooving up to 12" Schedule 10 and 8" Schedule 40 standard wall pipes.

Product Features:
  • Compact lightweight design allows for easy transport
  • Extensive grooving capacity for a wide range of applications
  • Rugged, durable housing enables unit to withstand harsh use
  • Two-stage pump plus 15 ton ram permit quick and smooth operation
  • Quick easy set-up. Easy rollset changeout
  • Specifically designed groove and drive rolls product consistent, accurate grooves throughout the capacity range

Pipe Capacity
  • Schedule 10 Steel, Stainless Steel: 1" - 12"
  • Schedule 40 Steel, PVC: 1" - 8"
  • Schedule 40 Stainless Steel: 1" - 2"
  • Copper Type K, L, M, & DWV: 2" - 6"
  • Schedule 80 PVC: 2-1/2" - 4"

Specs

Product Type:

Roll Groover

Capacity:

1" to 12" Pipe

2" to 6" Copper Tube

Used With:

300

1822

535

1224

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy