Apply to be a TradeMaster!
Main product image of 918-1 Hydraulic Roll Grooving Machine for 1" to 12" Pipe, with 300 Power Drive Mount Kit
Magnifying glass
Hover image to zoom

918-1 Hydraulic Roll Grooving Machine for 1" to 12" Pipe, with 300 Power Drive Mount Kit

Brand:
RIDGID
SKU:
48297
Rating:
(0)
Q&A:
(0)
918-1 Hydraulic Roll Grooving Machine for 1" to 12" Pipe, with 300 Power Drive Mount Kit
Magnifying glass
Hover image to zoom
$4,931.46 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
535, 300

Description

–
The RIDGID Model 918 Hydraulic Roll Groover features a powerful 15-ton hydraulic ram in a compact, easy to transport unit. With one man set-up and operation, the 918 is the ideal groover for job site requirements. The 918 mounts quickly to RIDGID 300 power drive, 535, 1822, or 1224 Threading Machines. Designed to provide maximum efficiency, the 918 is capable of grooving up to 12" Schedule 10 and 8" Schedule 40 standard wall pipes.

Product Features:
  • Compact lightweight design allows for easy transport.
  • Extensive grooving capacity for a wide range of applications.
  • Rugged, durable housing enables unit to withstand harsh use.
  • Two-stage pump plus 15 ton ram permit quick and smooth operation.
  • Quick easy set-up. Easy rollset changeout.
  • Specifically designed groove and drive rolls product consistent, accurate grooves throughout the capacity range.

Pipe Capacity
  • Schedule 10 Steel, Stainless Steel: 1" - 12"
  • Schedule 40 Steel, PVC: 1" - 8"
  • Schedule 40 Stainless Steel: 1" - 2"
  • Copper Tube (Type K, L, M, & DWV): 2" - 6"
  • Schedule 80 PVC: 2-1/2" - 4"

Specs

–
Product Type:

Roll Groover

Capacity:

1" to 12" Pipe

2" to 6" Copper Tube

Used With:

535

300

Warranty:

Lifetime

Weight (lbs):

104 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy