Apply to be a TradeMaster!
Main product image of Model B-500 Portable Pipe Beveller w/37.5-Degree Cutter Head, (120V)
Magnifying glass
Hover image to zoom

Model B-500 Portable Pipe Beveller w/37.5-Degree Cutter Head, (120V)

Brand:
RIDGID
SKU:
49298
Rating:
(0)
Q&A:
(0)
Model B-500 Portable Pipe Beveller w/37.5-Degree Cutter Head, (120V)
Magnifying glass
Hover image to zoom
$4,999.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
B-500

Description

–
Model B-500 Portable Pipe Beveller w/37.5-Degree Cutter Head, (120V)

Features:
  • Set-up and bevel 10" diameter schedule 40 pipe in 45 seconds!
  • Pipe is cool to touch immediately following bevelling.
  • Accurate bevel angle around diameter of the pipe allows for optimal number of cover passes.
  • Adjustable land width from 0" to 3/16" to fit welders’ requirements.
  • Produces a machined finish due to 6 replaceable cutter inserts working simultaneously.
  • Fast to set-up and operate.
  • Patent-pending clamp system firmly secures tool to the pipe.
  • Speed monitoring with led indicators for optimal cutter performance.
  • Grinding spark free operation.
  • Adjustable at 1/32" increments

Specs

–
Product Type:

Pipe Threader

Used With:

B-500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy