Apply to be a TradeMaster!
Main product image of 100 ft Compact2 Push Cable Assembly
Magnifying glass
Hover image to zoom

100 ft Compact2 Push Cable Assembly

Brand:
RIDGID
SKU:
49438
Rating:
(0)
Q&A:
(0)
100 ft Compact2 Push Cable Assembly
Magnifying glass
Hover image to zoom
$2,237.64 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length

Description

–
100 ft Compact2 Push Cable Assembly is designed for use with SeeSnake Compact2 camera systems.

Features:
  • For use with SeeSnake Compact2 camera reels
  • Flexible enough to navigate multiple tight turns, yet stiff enough to push through small pipes
  • Cable Length: 100 ft.
  • Cable Diameter: 0.26 in. (6.6 mm)

Specs

–
Length (Feet):

100'

Product Type:

Cable

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy