Apply to be a TradeMaster!
Main product image of 1450 725 PSI Pressure Test Pump, 1/2" NPT
Magnifying glass
Hover image to zoom

1450 725 PSI Pressure Test Pump, 1/2" NPT

Brand:
RIDGID
SKU:
50557-RIDGID
Rating:
(0)
Q&A:
(0)
1450 725 PSI Pressure Test Pump, 1/2" NPT
Magnifying glass
Hover image to zoom
$591.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Max Pressure (PSI)
750 MAX PSI
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Capacity (Gallons)
3.6 Gallons

Description

–
The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Especially for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.

Product Features:
  • Very low effort required to operate
  • Pressure maintained automatically – no valve to be closed manually
  • Filter on inlet and outlet for better reliability
  • Two-stage lever action for fast filling of system and pressurization
  • Volume /stroke: 38 cm3
  • Capacity: Plastic container with capacity of 13.5 l (water, oil, ethylene glycol)

Specs

–
Product Type:

Pressure Test Pump

Max Pressure (PSI):

750

Connection Size:

1/2"

Capacity (Gallons):

3.6

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy