Apply to be a TradeMaster!
Main product image of Model 258,  Pipe Cutter, 2-1/2" - 8"
Magnifying glass
Hover image to zoom

Model 258, Pipe Cutter, 2-1/2" - 8"

Brand:
RIDGID
SKU:
50767-RIDGID
Rating:
(0)
Q&A:
(0)
Model 258,  Pipe Cutter, 2-1/2" - 8"
Magnifying glass
Hover image to zoom
$4,129.56 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 258, Pipe Cutter, 2-1/2" - 8"

Product Features The RIDGID Model 258 Power Pipe Cutter cuts 2-1/2" (65 mm) to 8" (200 mm) schedule 10/40 steel pipe, galvanized pipe, rigid conduit, etc. at the job site or in the shop. Powered by the RIDGID No. 700 Power Drive, the 258 is a displacement cutter that provides square cuts. The operator controls the feeding rate by pumping the hydraulic foot pump throughout the operation. A square cut with minimal burr on either 21 ft (6m) or nipple lengths of pipe is achieved quickly without abrasive dust, sparks, or open flame. Also, the RIDGID Pipe Roller for beveling can be used to rotate the pipe while second operator uses a grinder to bevel the pipe.

Features:
  • Square cut 21ft (6m) or nipple lengths of pipe without effort.
  • Easily cuts by displacing instead of removing pipe material.
  • No abrasive dust, dangerous sparks, or open flame.
  • Quickly cuts steel pipe with minimal burr.
  • Great for cutting pipe for groove joining.
  • Heavy-duty design is perfect for field or shop use.
  • Adaptable for beveling.

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

2-1/2" to 8"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy