Apply to be a TradeMaster!
Main product image of 3' micro CA-350 Inspection Camera
Magnifying glass
Hover image to zoom

3' micro CA-350 Inspection Camera

Brand:
RIDGID
SKU:
55898
Rating:
(0)
Q&A:
(0)
3' micro CA-350 Inspection Camera
Magnifying glass
Hover image to zoom
$737.65 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The microReel video inspection system provides small size and maneuverability for small diameter and tight-turn radius inspections.

Features:
  • Easily records still images and videos for job reporting
  • Ability to extend reach up to 100’ with small diameter SeeSnake® reels (microReel™, nanoReel®, microDRAIN®)
  • 12V rechargeable Lithium-ion battery provides longer runtime for extended inspections
  • Includes a durable blow-molded case for protective storage and transportation
  • Interchangeable camera heads for smaller spaces and longer reaches
Specifications:
  • Display: 3.5" (90mm) Color TFT
  • Camera Diameter: 0.7" to 11/16" (17mm)
  • Lighting: 4 LEDs with adjustable brightness
  • Cable Reach: 3' (0,9m) (Expandable to 30' with optional extension, also compatible with microDRAIN®, microReel™ and nanoReel®)
  • Images: JPG 640x480 Resolution
  • Video: MP4 640 x 480 Resolution
  • External Memory: SD Card up to 32 GB (8GB SD card included)
  • Power Source: Rechargeable 12V Li-Ion Battery
  • Includes: micro CA-350 with 17mm imager, battery, charger, USB cable, hook, magnet and mirror accessories, RCA cable, AC adapter, headset with microphone, 8GB SD card

Specs

–
Cable Length:

3'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45 mm Pipe Guide for SeeSnake 25 mm Camera (Pack of 2)
SKU: 35338
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy