Apply to be a TradeMaster!
Main product image of RJ-98 Roller Head Low Pipe Stand, Adjustable, 24" to 42"
Magnifying glass
Hover image to zoom
RJ-98 Roller Head Low Pipe Stand, Adjustable, 24" to 42"
Magnifying glass
Hover image to zoom
$193.10 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
RJ-98 Roller Head Low Pipe Stand, Adjustable, 24" to 42"

Product Features:
  • Rollers center pipe and allow rotation.
  • Locking ring allows for quick vertical height adjustments.
  • Ideal for use with threading machines, roll grooving, or other pipe working applications.
  • Maximum Pipe Capacity: 12"
  • Maximum Weight Capacity: 1,000 lb.

Specs

–
Product Type:

Pipe Stand

Capacity:

12" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy