Apply to be a TradeMaster!
Main product image of CS12X SeeSnake Digital Recording Monitor Kit w/ Wi-Fi, includes 2 Batteries and 1 Charger
Magnifying glass
Hover image to zoom

CS12X SeeSnake Digital Recording Monitor Kit w/ Wi-Fi, includes 2 Batteries and 1 Charger

Brand:
RIDGID
SKU:
57288
Rating:
(0)
Q&A:
(0)
CS12X SeeSnake Digital Recording Monitor Kit w/ Wi-Fi, includes 2 Batteries and 1 Charger
Magnifying glass
Hover image to zoom
$6,112.13 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–

The RIDGID SeeSnake CS12x Monitor delivers a large screen, dual battery functionality and Wi-Fi connectivity. Designed to help you work smarter, not harder on the job site.


Features:

  • Enhanced Connectivity- Stream or record inspections to an iOS or Android phone or tablet with the free HQx Live companion app.
  • Storage Option- Capture images and video directly to a USB drive.
  • Dual Battery Power- Two batteries can be installed to deliver maximum runtime at the job site.
  • Large 12.1" Display- At 12.1" and with a resolution of 1024x768 pixels, the upgraded high contrast display is crisp, clear and daylight readable.
  • More Powerful Processor- Delivers quick start-up time and snappy performance.

Specifications:

  • Dimensions (LxWxH): 19.9" x 15.5" x 11.9" (506 x 394 x 302 mm)
  • Power Source: 18V Advanced Lithium Battery or AC Adapter
  • Operating Temperature: 14F to 122F (-10C to 50C)
  • Storage Temperature: -4F to 140F (-20C to 60C)
  • Display: 12.1" (307 mm) Color LCD
  • Display Resolution: 1024 x 768 Pixels, XGA
  • Video Format: MPEG4 (H.264) 30 FPS
  • Photo Format: JPEG
  • Autolog Format: MPEG4 (H.256) Variable Frame Rate
  • Audio: Integrated Microphone and Speaker
  • Transfer Method: USB Drive

Specs

–
Product Type:

Monitor

Power Source:

Battery

Includes:

Batteries

Charger

Batteries Included:

2

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy