Apply to be a TradeMaster!
Main product image of RP 240 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 240 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)

Brand:
RIDGID
SKU:
57403
Rating:
(0)
Q&A:
(0)
RP 240 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom
57403 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

The RP 240 is the latest pistol-grip tool in the RIDGID Compact Press Tool family. This low-profile design is lightweight and balanced. Features include a forward-positioned handle for better ergonomic control. The RP 240 offers Bluetooth connectivity (connecting the tool to the RIDGID Link app), which allows users to track numbers of cycles, battery information, and much more. The RP 240 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1-1/4" on Copper & Stainless Steel; up to 1-1/2" on PEX tubing; and up to 1" Carbon Steel.

Product Features
  • Compact: Lightweight and balanced for control and comfort
  • Ergonomic: Forward-positioned handle for stability
  • Smart: Bluetooth connectivity and advanced color-coded light indicators for simple operation
  • Agile: 180° head swivel for reaching tight spaces
  • Persistent: Completes up to 140 presses per charge
Product Specifications
  • Power: 12V Advanced Lithium 2.5Ah Battery
  • Weight: Tool Only: 4.9 lbs (2,22 kg); Tool w/ Battery: 5.3 lbs (2.40 kg); Tool w/ Battery & Jaw: 7.4lbs (3.4 kg)
  • Head Rotation: 180-degree barrel/jaw swivel
  • Length: 13 in (33.0 cm)
  • Height: 9.5" (24.1 cm)
  • Crimp Cycle Time: ~4 seconds
  • Lighting: Large LED-light for no or low-light environments.
  • Charge: 140+ crimps per charge
  • Model Design: Pistol-grip design for tool balance & ergonomics.
  • Service Cycle Interval: 32,000 Includes:
    • (1) RP 240 Press Tool
    • (1) 1/2" ProPress Jaw
    • (1) 3/4" ProPress Jaw
    • (1) 1" ProPress Jaw
    • (2) 12V Lithium-Ion Batteries
    • (1) Battery Charger
    • (1) Carrying Case
  • Specs

    Product Type:

    Kit

    Size:

    1/2"

    3/4"

    1"

    Power Source:

    Battery

    Battery Type:

    Rechargeable Lithium Ion

    Batteries Included:

    2

    Voltage:

    12v

    Includes:

    Carry Case

    Warranty:

    Lifetime

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm