Apply to be a TradeMaster!
Main product image of 2-1/2" to 4" MegaPress Kit with Press Booster
Magnifying glass
Hover image to zoom

2-1/2" to 4" MegaPress Kit with Press Booster

Brand:
RIDGID
SKU:
60638-RIDGID
Rating:
(0)
Q&A:
(0)
2-1/2" to 4" MegaPress Kit with Press Booster
Magnifying glass
Hover image to zoom
$6,450.85 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 3", 4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
320-E, RP 340, CT400

Description

–
The RIDGID Press Booster supercharges RIDGID Standard Series Press Tools (RP 350, RP 340 and RP 330) by attaching to the tool to multiply its output for fast connections of larger diameter pipe. Press 2-1/2" to 4" carbon steel pipe by using the Press Booster in combination with RIDGID MegaPress XL Rings.

Product Features
  • RIDGID Press Booster and Rings press steel pipe up to 4" in less than 25 seconds
  • Flameless system eliminates the need for hot work permits.
  • Press connections can be made on a wet system.
  • Swivel Actuator allows a press tool to be placed +/- 90° to the pipe being pressed.
  • Jointly developed and tested with Viega MegaPress XL fittings.
  • RIDGID Press Tools and Rings are built for the most demanding applications and are backed by the RIDGID Full Lifetime Warranty.

Specs

–
Product Type:

Press Tool

Kit

Size:

2-1/2"

3"

4"

Used With:

320-E

RP 340

CT400

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy