Apply to be a TradeMaster!
Main product image of 200' Standard SeeSnake 35mm HDR TruSense Camera w/ Fixed Head
Magnifying glass
Hover image to zoom

200' Standard SeeSnake 35mm HDR TruSense Camera w/ Fixed Head

Brand:
RIDGID
SKU:
63613
Rating:
(0)
Q&A:
(0)
200' Standard SeeSnake 35mm HDR TruSense Camera w/ Fixed Head
Magnifying glass
Hover image to zoom
$10,100.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Down pipe visibility vastly improved with High Dynamic Range (HDR) giving more clearly defined detail of pipe characteristics. Rugged, high-intensity LEDs for exceptional viewing and long life. Self-leveling camera head keeps the image upright (certain models) Powerful FlexMitter sonde has long range and preserves the camera's ability to make turns. High Dynamic Range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions TiltSense displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor.


Product Features

  • The SeeSnake Standard camera reel offers unmatched reliability and performance in a ruggedized package
  • Now available with TruSense technology
  • The Standard has the stiffest push cable - it's perfect for long runs, particularly in larger pipes with fewer turns
  • Rugged, high-intensity LEDs for exceptional viewing and long life.
  • Powerful FlexMitter sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions.
  • TiltSense displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor.

Product Specifications

  • Line Capacity: 2" - 12" (5-30cm)
  • Maximum Run: 200'
  • Sonde: 512 Hz
  • Weight (without monitor): 53 lbs. (19.5 kg)
  • Reel Frame Diameter: 32" (81 cm)
  • Camera Diameter: 1.365" (35 mm)
  • Camera Length: 1.68" (42 mm)
  • Push Cable Diameter: .44" (11 mm)
  • Operating Temperature: -4 degrees to 104 degrees F (-20 degrees to 40 degrees C)
  • Waterproof Depth: 330' (100 m)
  • Video Resolution: 656(H) x 492(V)

Specs

–
Cable Length:

200'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy