Apply to be a TradeMaster!
Main product image of 200' Mini SeeSnake 30mm HDR TruSense Self-Leveling Color Camera Reel
Magnifying glass
Hover image to zoom

200' Mini SeeSnake 30mm HDR TruSense Self-Leveling Color Camera Reel

Brand:
RIDGID
SKU:
63628
Rating:
(0)
Q&A:
(0)
200' Mini SeeSnake 30mm HDR TruSense Self-Leveling Color Camera Reel
Magnifying glass
Hover image to zoom
$8,500.88 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The SeeSnake Mini with TruSense provides down pipe visibility, vastly improved with High Dynamic Range (HDR), giving more clearly defined details of the pipe characteristics. The rugged, high-intensity LEDs provide exceptional viewing and longer life. The self-leveling camera head keeps the image upright (certain models) Powerful FleXmitter sonde has long range and preserves the camera's ability to make turns. High Dynamic Range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions TiltSense displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor.


Product Features

  • The SeeSnake Mini camera reel is the smaller version of the SeeSnake Standard system
  • Now available with TruSense technology
  • The Mini's moderately stiff 200' (61m) push cable strikes a good balance between stiffness and the ability to navigate turns
  • Rugged, high-intensity LEDs for exceptional viewing and long life.
  • Self-leveling camera head keeps the image upright.
  • Powerful FlexMitter sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions.
  • TiltSense displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor.

Product Specifications

  • Line Capacity: 1 1/2" to 8" (40 to 200 mm)
  • Maximum Run: 200' (61 m)
  • Sonde: 512 Hz
  • Reel Frame Diameter: 20" (51 cm)
  • Camera Diameter: 1.18" (30 mm)
  • Camera Length: 1.68" (42 mm)
  • Push Cable Diameter: .31" (8 mm)
  • Waterproof Depth: 330' (100 m)
  • Video Resolution: 656(H) x 492(V)
  • Number of Pixels: 323K
  • Lighting: 6 LEDs or 18 LEDs (for self-leveling model)

Specs

–
Cable Length:

200'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60 mm Pipe Guide for SeeSnake Mini 30 mm Camera (Pack of 6)
SKU: 97462-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy