Apply to be a TradeMaster!
Main product image of 165' rM200B SeeSnake MAX TruSense Self-Leveling Camera Reel w/ D2B Drum (NTSC)
Magnifying glass
Hover image to zoom

165' rM200B SeeSnake MAX TruSense Self-Leveling Camera Reel w/ D2B Drum (NTSC)

Brand:
RIDGID
SKU:
63663
Rating:
(0)
Q&A:
(0)
165' rM200B SeeSnake MAX TruSense Self-Leveling Camera Reel w/ D2B Drum (NTSC)
Magnifying glass
Hover image to zoom
$12,145.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The SeeSnake rM200B camera reel combines portability and versatility with its interchangeable D2 drum series, offering different combinations of push cable stiffness and spring flexibility to tackle any inspection job. Included TruSense technology vastly improves down pipe visibility with its High Dynamic Range (HDR) image sensor and its TiltSense inclinometer. Ideal for tackling lines up to 165' (50 m) in length and 2" to 8" (51 mm - 203 mm) in diameter, the rM200B is easy to maneuver, offers increased storage, and features a convenient docking system to transport SeeSnake monitors.

Product Features
  • Enhanced camera functionality - TruSense technology with High Dynamic Range (HDR) sensor and TiltSense inclinometer give crisp, always upright images and feedback on camera angle in-pipe
  • Interchangeability - Easily interchangeable D2 drums for on-the-job flexibility and compatible with all SeeSnake monitors
  • Pushability - Drums feature different push cable lengths, diameters, stiffness, and springs for customizable jobs
  • Portability - Multi-functional pull handle and smooth wheels for easy transport and positioning
  • Increased storage - New taller stowbins with increased internal capacity to store jobsite essentials
Product Specifications
  • Length: 535 mm (21.0 in)
  • Width: 345 mm (13.6 in)
  • Height: 610 mm (24 in)
  • Drum Diameter: 432 mm (17 in)
  • Camera Diameter: 25 mm (1 in)
  • Camera Type: Self-leveling with TruSense
  • Camera Resolution: 640 x 480
  • Spring Type: Dual nested
  • Spring Length: 435 mm (17.1 in)
  • Line Capacity: 51 mm - 203 mm (2 in - 8 in)
  • Push Cable Length: 50 m (165 ft)
  • Push Cable Diameter: 8.9 mm (0.35 in)
  • Push Cable Minimum Bend Radius: 89 mm (3.5 in)
  • Sonde: 512 Hz, Flexmitter

Specs

–
Cable Length:

165'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy