Apply to be a TradeMaster!
Main product image of C40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel
Magnifying glass
Hover image to zoom

C40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel

Brand:
RIDGID
SKU:
63668
Rating:
(0)
Q&A:
(0)
C40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel
Magnifying glass
Hover image to zoom
$7,312.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The SeeSnake Compact C40 provides digital recording monitoring with Wi-Fi, for fast, efficient job setup. Tilt monitoring allows you to view your monitor at your desired angle or remove it for convenient job site placement. Always nail the image with self-leveling camera technology. The TruSense technology features a high dynamic range image sensor with two-way communication between the camera and Seesnake.


Product Features

  • Quick-release dock for the Cs6x Versa.
  • Digital Recording Monitor with Wi-Fi provides fast, efficient job setup.
  • Tilt the monitor to the desired viewing angle while docked or remove it for convenient job site placement.
  • Self-Leveling Camera head provides an image that is always upright.
  • TruSense technology features a high dynamic range (HDR) image sensor and two-way communication between the camera and SeeSnake CSx series Wi-Fi enabled monitors.
  • HDR image sensor maintains color and detail in high dynamic range scenes.
  • TiltSense inclinometer shows camera's angle in-pipe on CSx series monitors.
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet.
  • Use the high power FlexMitter 512 Hz sonde with a RIDGID receiver to locate the camera.
  • Contains REEL ONLY.

Product Specifications

  • Line Capacity: 1.5" to 6" (38mm to 152mm)
  • Push Cable Length: 131' (40m)
  • Push Cable Diameter: 0.26" (6.7 mm) with 3 mm [0.12 in] Fiberglass core
  • Push Cable Jacket: Polypropylene
  • Push Cable Bend Minimum Radius: 2.5" (63.5 mm)
  • Weight (without batteries): 17.6 lbs. (8.0 kg)
  • Size Length: 25" (63.5 cm)
  • Width: 14" (35.6 cm)
  • Height: 17" (43.2 cm)
  • Camera Type: 1" (25 mm)
  • Operating Temperature: 14F to 122F (-10C to 50C)
  • Storage Temperature: 14F to 158F (-10C to 70C)
  • Ingress Protection without Monitor: IPx5
  • Light Source: High-Intensity LED Sonde 512 Hz

Specs

–
Product Type:

Camera Reel

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy