Apply to be a TradeMaster!
Main product image of M40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel
Magnifying glass
Hover image to zoom

M40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel

Brand:
RIDGID
SKU:
63673
Rating:
(0)
Q&A:
(0)
M40 Compact SeeSnake 25mm TruSense Self-Leveling Camera Reel
Magnifying glass
Hover image to zoom
$8,281.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The Compact M40 offers similar performance to the SeeSnake Mini in the popular Compact form factor, combining a small package and all-in-one monitor capability. Now available with TruSense technology. The Compact M40 has 131' (40 m) of moderately stiff push cable, providing a good compromise between stiffness and the ability to navigate turns.


Product Features

  • Quick-release docking system for fast, efficient job setup with the SeeSnake CS6x Versa monitor.
  • Sturdy metal frame provides a solid base that makes it easy to push and retrieve the cable.
  • Powerful Flexmitter sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions
  • TiltSense displays the camera's angle in a pipe on a connected SeeSnake CSx series monitor.

Product Specifications

  • Line Capacity: 1.5" to 8" (38 mm to 203 mm)
  • Push Cable Length: 131' (40 m)
  • Push Cable Diameter: 0.36" (9.1 mm)
  • Push Cable Core: 0.14" (3.5 mm)
  • Fiberglass Push Cable Bend Minimum Radius: 3" (76 mm)
  • Weight (without batteries): 22 lbs. (10 kg)
  • Size Length: 25" (63.5 cm)
  • Width: 14" (35.6 cm)
  • Height: 17" (43.2 cm)
  • Camera Type: 1" (25 mm)
  • Frequency: 512Hz
  • Operating Temperature: 14F to 122F (-10C to 50C)
  • Storage Temperature: 14F to 158F (-10C to 70C)
  • Ingress Protection (without Monitor): IPx5

Specs

–
Product Type:

Camera Reel

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy