Shop Resideo Sale
Main product image of Model 918-I Roll Grooving Machine Complete (115V)
Magnifying glass
Hover image to zoom
Model 918-I Roll Grooving Machine Complete (115V)
Magnifying glass
Hover image to zoom
$11,314.02 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
115V

Description

–
The RIDGID Model 918-I Roll Grooving Machine is capable of grooving 1" to 8" schedule 40 and 1" to 12" schedule 10 pipe faster than any roll grooving machine in its class. Powered by a 1/2 HP universal motor and heavy-duty transmission, it produces high quality grooves consistently and effortlessly. Comes standard with a rugged wheel stand built for mobility in the shop without compromising stability. The stand’s tray is tough enough to support 200 lbs. Features a custom-designed, two-stage hydraulic pump that minimizes pipe flare, operator fatigue and hydraulic fluid leaks.

Pipe Capacity
  • Schedule 10 Steel, Stainless Steel: 1" - 12"
  • Schedule 40 Steel, PVC: 1" - 8"
  • Copper Type K, L, M, & DWV: 2" - 6"
  • Schedule 80 PVC: 1-1/2", 2-1/2" - 4"

Specs

–
Product Type:

Roll Groover

Capacity:

1" to 12" Pipe

2" to 6" Copper Tube

Voltage:

115V

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy