Apply to be a TradeMaster!
Main product image of SeeSnake CSx Via System w/ 2 Batteries & Charger
Magnifying glass
Hover image to zoom

SeeSnake CSx Via System w/ 2 Batteries & Charger

Brand:
RIDGID
SKU:
66528
Rating:
(0)
Q&A:
(0)
SeeSnake CSx Via System w/ 2 Batteries & Charger
Magnifying glass
Hover image to zoom
$2,630.58 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
SeeSnake Standard Camera, SeeSnake microDrain Camera, SeeSnake microReel Camera, SeeSnake Compact M40, SeeSnake Compact C40, SeeSnake Compact2, SeeSnake Mini Camera, SeeSnake nanoReel Camera

Description

–

The RIDGID SeeSnake CSx Via is a flexible, bring-your-own-screen solution, providing a convenient means to stream, capture, and share superior inspection images using an iOS, Android, or Windows device. The CSx Via utilizes the free HQx Live app to remotely control the camera functions and features, such as the distance counter and the sonde. CSx Via is also compatible with TruSense SeeSnake systems and will enable TruSense features in the app.


Features:

  • Purpose built design providing superior durability and protection
  • Convenience and flexibility that is interchangeable across multiple reels through the interconnect cable port
  • Reliable connectivity between the CSx Via and the mobile device for enhanced productivity with the HQx Live app or HQ software for Windows
  • Rapid communication by email, text or upload photos and videos to customers or colleagues in real time, directly from the job site



Compatible With:

  • RIDGID SeeSnake microDrain
  • microReel
  • nanoReel
  • Compact Series
  • rM200 Series reels



Standard Equipment:

  • (66523) - CSx Via
  • 66013 - Set of 2 Batteries / 1 Charger

Specs

–
Includes:

Charger

18V LITHIUM-ION Battery

Batteries Included:

2

Battery Type:

Lithium-Ion

Used With:

SeeSnake Standard Camera

SeeSnake microDrain Camera

SeeSnake microReel Camera

SeeSnake Compact M40

SeeSnake Compact C40

SeeSnake Compact2

SeeSnake Mini Camera

SeeSnake nanoReel Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy