Apply to be a TradeMaster!
Main product image of RP 350 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 350 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 1" ProPress Jaws)

Brand:
RIDGID
SKU:
67058
Rating:
(0)
Q&A:
(0)
RP 350 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom
$3,707.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The RIDGID RP 350 features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. With the most advanced LED interface and lighting, the RP 350 has been upgraded from top to bottom. It's also the only press tool in the industry compatible with all RIDGID Standard Series jaws, rings, actuators, and attachments.

Product Features
  • Durable - Brushless motor capable of over 100,000 press cycles
  • Relentless - No scheduled maintenance
  • Agile - Endless 360° head swivel for reaching tight spaces
  • Smart - Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Bright - Robust LED lighting for low-light applications
Product Specifications
  • Capacity: 1/2" to 1" for PEX
  • Head Rotation: 360° head swivel
  • Hyrdralic Ram Output: 7,200 lbs. (32kN)
  • Length: 11.3" (287 mm)
  • Height: 11.0" (279 mm)
  • Width: 3.1" (79 mm)
  • Crimp Cycle Time: Standard - ~4 seconds
  • Lighting: LED-Light
  • Service Cycle Interval: No scheduled maintenance
Includes:
  • (1) RP 350 Press Tool (67083)
  • (1) 1/2" Jaw for ProPress (76652)
  • (1) 3/4" Jaw for ProPress (76657)
  • (1) 1" Jaw for ProPress (76662)
  • (1) 18V 2.5 Ah Li-ion Battery (56513)
  • (1) 120V Battery Charger (64383)
  • (1) Carrying Case (67338)

Specs

–
Product Type:

Kit

Size:

1/2"

3/4"

1"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Voltage:

18v

Includes:

Carry Case

Operating Temp Range:

15°F to 122°F

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy