Apply to be a TradeMaster!
200 ft SeeSnake Mini Push Cable Assembly

200 ft SeeSnake Mini Push Cable Assembly

Brand:
RIDGID
SKU:
67327
Rating:
(0)
Q&A:
(0)
200 ft SeeSnake Mini Push Cable Assembly
$3,528.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
200' Length

Description

–
This 200 ft SeeSnake Mini Push Cable Assembly can tackle a wide range of lateral and mainline applications.

Features:
  • For use with SeeSnake Mini camera reels
  • Ideal for wide range of lateral and mainline applications
  • Cable Length: 200 ft.
  • Cable Diameter: 0.31 in. (8 mm)

Specs

–
Product Type:

Cable

Application:

Plumbing

Length (Feet):

200'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy