Apply to be a TradeMaster!
Main product image of Model 206 1-1/2" to 6" No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom

Model 206 1-1/2" to 6" No Hub Soil Pipe Cutter

Brand:
RIDGID
SKU:
68650
Rating:
(0)
Q&A:
(0)
Model 206 1-1/2" to 6" No Hub Soil Pipe Cutter
Magnifying glass
Hover image to zoom
$757.02 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 206 1-1/2" to 6" No Hub Soil Pipe Cutter

Product Features
  • Cuts 1-1/2"-6" No Hub soil pipe.
  • Lighter weight and closer spacing of cutter wheels, together with simple ratcheting action, give smooth cut on lighter wall pipe.
  • Ratchet-action handle parallel to pipe allows for application in trenches of minimum width.
  • Complete with hand guard to protect operator’s knuckles when cutting.

Specs

–
Application:

No Hub Cast Iron

Capacity:

1-1/2" to 6" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy