Shop Resideo Sale
Main product image of SF-2500 SuperFreeze Pipe Freezing Kit
Magnifying glass
Hover image to zoom

SF-2500 SuperFreeze Pipe Freezing Kit

Brand:
RIDGID
SKU:
68967
Rating:
(1)
Q&A:
(2)
SF-2500 SuperFreeze Pipe Freezing Kit
Magnifying glass
Hover image to zoom
$4,487.46 each
In Stock
In Stock
Get 2 Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
SF-2500 SuperFreeze Pipe Freezing Kit

Product Features
  • The SuperFreeze Pipe Freezer is an easy-to-use pipe-freezing unit that allows the contractor to keep water systems operating while making repairs.
  • The RIDGID Model SF-2500 is a mini-refrigeration unit that circulates self-contained refrigerant to its aluminum freeze heads.
  • This forms an ice plug in as little as 6 minutes.
  • Once the pipe is plugged, repairs can be made while the ice plug is maintained by the unit.
  • Includes a bottle of specially formulated freeze gel to speed freezing.
  • Apply the gel to freeze heads before placing on pipe.

Specs

–
Product Type:

Pipe Freezer

Warranty:

Lifetime
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
1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Ultimate Tool: Commercial and Multi-Family Plumbing Repairs

The SF-2500 SuperFreeze Pipe Freezing Kit is an absolute lifesaver when shutting off the main water line to an entire building isn't an option. SupplyHouse delivered it next-day, and after setting it up on a 1" cold water pipe, a 30-minute freeze created a bulletproof ice plug that let me replace a failed gate valve without a drop of trouble. At nearly 69 pounds, dragging it through a tight crawlspace was definitely a workout, but the sturdy top and side handles on its steel toolbox housing made transport manageable while offering serious protection. It's an expensive investment, but the ability to perform surgical plumbing repairs without disrupting an entire apartment complex or commercial property makes it worth every single penny. The only improvement this unit needs is a more secure mounting design for the bottom rubber bumpers, which tend to fall off easily during transport.
Major Mike
Bethlehem, PA
2 months ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you freeze PVC with this machine?

Asked by Ed 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

No, this tool is used to freeze a water plug inside copper, steel or other thermally conductive metallic tubes or pipes. Do not use on plastic pipe or tube.

Was this review helpful to you?

Q: What pipe sizes is the unit capable of ?

Asked by Smitty 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This kit is compatible with 1/2" to 2-1/2" copper (CTS) or 1/2" to 1" steel pipe.

Was this review helpful to you?