Apply to be a TradeMaster!
Main product image of CS65xr SeeSnake High-Resolution Reporting Monitor with Wi-Fi w/ Battery and Charger
Magnifying glass
Hover image to zoom

CS65xr SeeSnake High-Resolution Reporting Monitor with Wi-Fi w/ Battery and Charger

Brand:
RIDGID
SKU:
69038
Rating:
(0)
Q&A:
(0)
CS65xr SeeSnake High-Resolution Reporting Monitor with Wi-Fi w/ Battery and Charger
Magnifying glass
Hover image to zoom
$6,792.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
AC Power Adapter, Battery

Description

–

The RIDGID SeeSnake CS65xr is a powerful, all-in-one reporting solution for plumbing diagnostics. Built on the time-tested platform of the SeeSnake CS65x monitor, the CS65xr boasts a crisp, 1024 × 768 XGA high resolution and daylight viewable display for exceptional viewing on the jobsite.


 Includes: (2) 18V Advanced Lithium 2.5Ah Batteries and Charger


Features:

  • Crisp, 1024 × 768 XGA high resolution and daylight viewable display
  • Durable, 128 GB internal SSD provides ample storage for multiple jobs
  • Dual USB ports give you the ability to make up to two copies of the job at once
  • Water-resistant keyboard and full-featured reporting software allows for fast, efficient onsite reporting
  • Integrated Wi-Fi and Bluetooth allows live inspection streaming on an iOS or Android device

Specs

–
Product Type:

Monitor

Application:

Plumbing

Power Source:

AC Power Adapter

Battery

Batteries Included:

2

Includes:

Charger

18V LITHIUM-ION Battery

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy